Beli Dewalt Brad Nailer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Air Brad Nailer
    Mulai

    Rp459.900

    INGCO Air Brad Nailer
    atribut:
    • Load Capacity (pcs): 100
  2. DEWALT Brad Nailer Kit (Mesin Paku Tembak)
    Mulai

    Rp4.299.900

  3. INGCO Cordless Brad Nailer
    Mulai

    Rp2.799.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
  4. DEWALT Flexvolt Compressor Bare (Kompresor Angin)
    Mulai

    Rp7.499.900

    DEWALT Flexvolt Compressor Bare (Kompresor Angin)
    Deskripsi:
    - First ever 54V Cordless Air Compressor with OneTurn Regulator for fast, straightforward set-up and operation- Powered by the DEWALT 54V XR FLEXVOLT battery platform, delivering outstanding cordless power- with an 18GA brad finish nailer for a full day's fastening work with one battery
    atribut:
    • Air Delivery (L/minute): 31 @7bar
    • Height (mm): 420
    • Length (mm): 360
    • Nail per Charge: up to 1220
    • Power (HP): 0.4
    • Voltage (V): 54
    • Width (mm): 300
  5. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  6. MILWAUKEE M18 FUEL Duplex Nailer (Paku Tembak)
    Mulai

    Rp24.999.900

  7. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  8. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  9. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  10. STANLEY Brushed Finish Nailer (Mesin Paku Tembak)
    Mulai

    Rp2.899.900

    STANLEY Brushed Finish Nailer (Mesin Paku Tembak)
    Deskripsi:
    LED illuminates your desktop and flashes during congestion for added user safety. No applicator contact mark avoids marking the workpiece and improves the workmanship finishRear storage holds 100 nails easy access and quick to load for increased productivity.
    atribut:
    • Voltage (V): 20
    • Content: SCN616 20V cordless pinner, Battery 2Ah SB202, Charger 1.25A SC125, Suitcase
  11. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
Daftar Harga Dewalt Brad Nailer Terbaru October 2026
INGCO Air Brad NailerRp459.900
DEWALT Brad Nailer Kit (Mesin Paku Tembak)Rp4.299.900
INGCO Cordless Brad NailerRp2.799.900
DEWALT Flexvolt Compressor Bare (Kompresor Angin)Rp7.499.900
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
MILWAUKEE M18 FUEL Duplex Nailer (Paku Tembak)Rp24.999.900
SENCO Nail GunRp3.599.900
Makita Pneumatic NailerRp1.099.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
STANLEY Brushed Finish Nailer (Mesin Paku Tembak)Rp2.899.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)